Engine oil TRIATHLON® Synthetic 5W-40
Engine oil TRIATHLON Synthetic 5W-40
ENGOIL-SYNTHETIC-5W40-208LTR
TRIATHLON
Register now and access more than 125,000 products
Excellent protection against wear for a longer engine service life
Safes fuel and reduces emissions
Excellent protection against wear and excellent cold behaviour
Fully synthetic
TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001
- High level of product safety
- Comprehensive manufacturer approvals
Only high-quality first raffinates and raw materials are used for TRIATHLON oils
Fulfils key specifications of automotive manufacturers
Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals.
Tested for turbocharging and catalytic converter
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Year-round oil for modern petrol and diesel engines. For passenger cars
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!