Flat washer without chamfer ISO 7089 steel 300 HV, zinc-plated, blue passivated (A2K)
ISO 7089 steel 300 HV zinc plated
WSH-ISO7089-300HV-(A2K)-16
Art.-no. 51499816
EAN 4050641827807
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17 mm |
Outer diameter (d2) | 30 mm |
Thickness (h1) | 3 mm |
Standards | ISO 7089 |
Material | Steel |
Vickers hardness, HV | 300 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
