HOSE CLAMP WITH LOCK OF WORM TEETH GEAR, W1 MATERIAL
HOSECLMP-DIN3017-W1-12MM-(110-130MM)
Art.-no. 0553121130
EAN 4068362331480
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material of clamp band | Steel |
Surface of the clamp band | Zinc plated |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Material of housing | Steel |
Surface of the housing | Zinc plated |
Min./max. grip range | 110-130 mm |
Drive type | Phillips/Slotted |
Width across flats (SW) | 7 mm |
Tightening torque | 3.4 Nm |
Standards | DIN 3017 |
Form | A |