Insulation mat cut to order
Insulation mat
INSUMAT-ENDLESS-5MM
Art.-no. 0957590232
EAN 4058794227178
Register now and access more than 125,000 products
- EPDM rubber mat for working on live parts
- Non-slip surface thanks to fine ribs
- Resistant to oil and chemicals
- Colour coding on the back of the mat
The floor mats can be ordered in custom lengths - custom orders cannot be returned or exchanged.
Packaging unit PU1 = 1 cm
- Minimum length: 100 cm (PU100)
- Example length: 150 cm (PU150)
- Example length: 300 cm (PU300)
- Example length: 520 cm (PU520)
- Maximum length: 1,000 cm (PU1000)
Please note: Each mat must be ordered separately.
Chemical resistance should be tested on a case-by-case basis.
Datasheets(X)
Suitable for use in high-voltage areas such as high-voltage and switchgear assembles with an open design.
Design | Customized cutting |
EN standard | BS EN 61111:2009 |
Class according to EN / IEC 60903 | 4 - Operating voltage < 36000 volts |
Length x width x thickness | 1 x 100 x 0.5 cm |
Colour | Black |
Material | Rubber |
Min./max. temperature resistance | -30 to +80 °C |
Product weight (per item) | 69.000 g |