Welding electrode AWS A5.1 E6013
WELDELTRD-E6013-D3,2X350MM-5KG
Art.-no. 0982009032
EAN 4099618893919
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Wire diameter (Ø) | 3.2 mm |
Length | 350 mm |
Standards | ISO 2560 |
Coating of welding electrode | Rutile |
Colour | Grey |
Min. tensile strength | 600 N/mm² |
Min. longitudinal elongation | 22 % |