Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Wire stripping pliers, adjustable

WRESTR-ADJ-160MM

Art.-no. 071501 77

EAN 4011231724241

Individual price display after login
Wire stripping pliers, adjustable

Art.-no. 071501 77

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

160 mm

Max. wire diameter (Ø)

4 mm

Max. wire cross section

8 mm²

Length in inches

6-1/4 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information