Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Allen key, hexagon socket with pin short version

Allen key hexagon socket with pin
ALLENKEY-HEXSKT-PIVOT-WS8X100

Art.-no. 071531108

EAN 4011231735674

Individual price display after login
Allen key, hexagon socket with pin short version

Art.-no. 071531108

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

  • Bright nickel plated

  • DIN 6912
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cheese head screws with key guidance

Tip size

8 mm

Long-limb dimension (L1)

108 mm

Short-limb dimension (L2)

44 mm

Surface

Nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information